Zoro Homepage

Danger/Peligro Sign, 7 in Height, 10 in Width, Polyester, Rectangle, Spanish

  • Mfr # 37604

  • Zoro # G8484581


product price: $9.29
/ea

Key Features

Header
Peligro
Legend
No Entrar Solo Personal Autorizado
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37604
Zoro #
G8484581
UPC #
754473376048
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Danger/Peligro Sign
Header
Peligro
Legend
No Entrar Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
No
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 2979
Sign Legend Text Color
Black

Description

Danger/Peligro Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Peligro, Legend No Entrar Solo Personal Autorizado, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.