This item is Discontinued.

Brady Danger/Peligro, Bio Hazard/Riesgo Biologico, 10 in W x 7 in H, Rectangle, Plastic 125140

Danger/Peligro, Bio Hazard/Riesgo Biologico, 10 in W x 7 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 125140
  • Zoro # G2631609
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125140
Zoro #
G2631609
UPC #
754473727659
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Black,Orange,Red/White
Subject Matter
Biohazard
Header Background Color
Black, Red, White
Header Legend Color
White
Background Color
White
Language
English, Spanish
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Material
polystyrene
Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Bio Hazard/Riesgo Biologico, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.