Danger/Peligro Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish (Discontinued)
- Mfr # 39111
- Zoro # G2935880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39111
Zoro #
G2935880
UPC #
754473391119
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.059"
Description
Danger/Peligro Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Sustancias Quimicas Peligrosas, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.