DATAB High Temperature Polyimide Lbls 0.937 in H x 1 in W White 10000/PK, 10000PK
Mfr # DAT-150-472-10
Zoro # G515721466
product price: $1,419.99
/pk 10000, $0.14/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
White
Label Finish
Matte
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant
Label Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-150-472-10
Zoro #
G515721466
UPC #
754473855611
Country of Origin
United States
Dimensions
Width
1 in
Details
Application
Wire and Cable Labeling
Label Color
White
Label Finish
Matte
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant
Label Material
Polyimide
Description
Flame Retardant Wire Wraps B-472 are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required. Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.