Zoro Homepage

DATAB Matte Polyester Lbls 0.25 in H x 1 in W White 10000/PK, 10000PK

  • Mfr # DAT-181-619-10

  • Zoro # G915722308


product price: $371.99
/pk 10000, $0.04/ea
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
DAT-181-619-10
Zoro #
G915722308
UPC #
662820276678
Country of Origin
United States

Description

Permanent Polyester B-619 is suitable for marking components in control panels, electronic components and circuit boards, faceplates and electrical receptacles. Leaves no adhesive residue when removed, so it's ideal for permanent or temporary applications. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80° F 27° C and 60% RH. Good smudge and solvent resistance in temperatures of -94 to 293° F -70 to 145° C.