Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATAB Matte Polyester Lbls 1.437 in H x 3.9 in W White 5000/PK, 5000PK

  • Mfr # BCDAT-5-619-5

  • Zoro # G915722315


product price: $1,806.99
/pk 5000, $0.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCDAT-5-619-5
Zoro #
G915722315
UPC #
662820140429
Country of Origin
United States

Description

Permanent Polyester B-619 is suitable for marking components in control panels, electronic components and circuit boards, faceplates and electrical receptacles. Leaves no adhesive residue when removed, so it's ideal for permanent or temporary applications. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80° F 27° C and 60% RH. Good smudge and solvent resistance in temperatures of -94 to 293° F -70 to 145° C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.