
DATAB Polyimide Labels 0.2 in H x 0.8 in W Amber 10000/PK, 10000PK
Mfr # DAT-101-652-10
Zoro # G315721499
product price: $1,539.99
/pk 10000, $0.15/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Labels per Roll
10000
Width
0.8 in
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-101-652-10
Zoro #
G315721499
UPC #
662820273011
Country of Origin
United States
Dimensions
Width
0.8 in
Details
Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Labels per Roll
10000
Label Finish
Matte
Label Material
Polyimide
Description
B-652 material is ideal for use on printed circuit board and electronic component pre-process labeling. Pre-heat can be employed to further enhance print permanence in the case of extreme solvent or abrasion exposure. RoHS Compatibility Pass 2011/65/EU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.