
DATAB Polyimide Labels 0.5 in H x 0.8 in W Amber 10000/PK, 10000PK
Mfr # DAT-103-652-10
Zoro # G315721505
product price: $3,481.99
/pk 10000, $0.35/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Permanent
Application
Circuit Board Labeling
Adhesive
Yes
Label Material
Polyimide
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-103-652-10
Zoro #
G315721505
UPC #
662820273035
Country of Origin
United States
Dimensions
Width
0.8 in
Details
Adhesive Properties
Permanent
Application
Circuit Board Labeling
Adhesive
Yes
Label Material
Polyimide
Label Finish
Matte
Labels per Roll
10000
Description
B-652 material is ideal for use on printed circuit board and electronic component pre-process labeling. Pre-heat can be employed to further enhance print permanence in the case of extreme solvent or abrasion exposure. RoHS Compatibility Pass 2011/65/EU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.