Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATAB Polyimide Labels 0.5 in H x 1 in W Amber 10000/PK, 10000PK

  • Mfr # DAT-59-652-10

  • Zoro # G815721395


product price: $3,899.99
/pk 10000, $0.39/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Width
1 in
Label Finish
Matte
Labels per Roll
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-59-652-10
Zoro #
G815721395
UPC #
662820289234
Country of Origin
United States

Dimensions

Width
1 in

Details

Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Labels per Roll
10000
Label Material
Polyimide

Description

B-652 material is ideal for use on printed circuit board and electronic component pre-process labeling. Pre-heat can be employed to further enhance print permanence in the case of extreme solvent or abrasion exposure. RoHS Compatibility Pass 2011/65/EU.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.