DATA/CREDIT CARD CLEAR VINYL BADGE HOLD
Mfr # 1810-1200
Zoro # G313339290
product price: $0.41
/eaSold in multiples of 100 for $41.00
Key Features
Material
Vinyl
Width
2.6 in
Height
3.8 in
Compatibility
Data/credit card
For Use With
Data/credit card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1810-1200
Zoro #
G313339290
UPC #
-
Country of Origin
United States
Dimensions
Width
2.6 in
Height
3.8 in
Details
Item
Badge Holder
Material
Vinyl
Compatibility
Data/credit card
For Use With
Data/credit card
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.