Zoro Homepage

DATA/CREDIT CARD, CLEAR VINYL BADGE HOLD

  • Mfr # 1840-1000

  • Zoro # G913341518


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Material
Vinyl
Color
Clear
Width
3.5 in
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-1000
Zoro #
G913341518
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.1 in

Details

Item
Badge Holder
Material
Vinyl
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.