Decibel Status Sign EAR PROTECTION REQUIRED SOUND GREATER THAN 85 DB 12x10 Mount Holes
- Mfr # 1136221
- Zoro # G422966110
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Black on Yellow
Height
2 in
Width
10 in
Sign Material
Polyethylene;Aluminum
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1136221
- Zoro #
- G422966110
- UPC #
- 888434628508
- Country of Origin
- China
- Sign Background Color
- Black on Yellow
- Item
- Sign
- Sign Material
- Polyethylene;Aluminum
- Sign Shape
- Vertical Rectangle
Dimensions
- Height
- 2 in
- Width
- 10 in
Description
Rely on the interactive Decibel Status Sign to continuously measure and display the decibel level in your facility and inform workers of hearing protection requirements. Helps you comply with OSHA Standard 1910.95(c), which mandates a hearing conservation program when noise exposure equals or exceeds 85 dB for 8 hours. Sturdy plastic sign is encased by a 2-inch-thick metal frame to ensure long-lasting durability. Includes mounting holes for easy hanging on walls, fences and more. Legend: inCaution Ear Protection Required When The Sound Level Is Greater Than 85 dBin (with graphic symbol). Includes AC power adapter with 54in power cord. Need something specific? Customizable styles and wordings are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.