Shop BRADY
See all product information
Create Account
Decibel Status Sign HEARING PROTECTION REQUIRED SOUND GREATER THAN 85 DB 12x10 Bracket
- Mfr # 1136224
- Zoro # G222966174
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Vertical Rectangle
Width
10 in
Sign Material
Polyethylene;Aluminum
Height
2 in
Sign Background Color
Black on Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1136224
- Zoro #
- G222966174
- UPC #
- 888434628539
- Country of Origin
- China
- Item
- Sign
- Sign Shape
- Vertical Rectangle
- Sign Material
- Polyethylene;Aluminum
- Sign Background Color
- Black on Yellow
Description
Rely on the interactive Decibel Status Sign to continuously measure and display the decibel level in your facility and inform workers of hearing protection requirements. Helps you comply with OSHA Standard 1910.95(c), which mandates a hearing conservation program when noise exposure equals or exceeds 85 dB for 8 hours. Sturdy plastic sign is encased by a 2-inch-thick metal frame to ensure long-lasting durability. Includes metal bracket that slides over a stanchion for easy mounting. Legend: inCaution Hearing Protection Required When The Sound Level Is Greater Than 85 dBin (with graphic symbol). Includes AC power adapter with 54in power cord. Need something specific? Customizable styles and wordings are available. Includes AC Power Adapter. Power cord length 54in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.