
Deliveries In Rear, 10 in x 14 in, Rectangle, Aluminum, 129486
Mfr # 129486
Zoro # G8414493
product price: $25.69
/eaKey Features
Legend
Deliveries In Rear
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129486
Zoro #
G8414493
UPC #
754473785567
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Traffic Sign
Legend
Deliveries In Rear
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Symbol
None
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Traffic Sign, Sign Subject Matter Shipping and Receiving, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Deliveries In Rear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.