This item is Discontinued.

Brady No Header, Dermatology, 7" W x 10" H, Rectangle, Polyester 142520

No Header, Dermatology, 7" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 142520
  • Zoro # G3040241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142520
Zoro #
G3040241
UPC #
754473201920
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.010"

Details

Item
Hospital Sign
Header
No Header
Legend
Dermatology
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polyester
OSHA Compliant
Yes
Legend Style
Text and Symbol
Background Color
Black, White
Language
English
Subject Matter
Medical/Hospital
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Alpha Range
C to D
ANSI Compliant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Color
black
Color
Black/White
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Dermatology, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.