Designated Pet Area For Residents Only Please Clean Up After Your Pet, 12" W x 18" H, 115217
- Mfr # 115217
- Zoro # G8615131
product price:Â
$
30.45
/ea
Key Features
Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115217
- Zoro #
- G8615131
- UPC #
- 754473183882
- Country of Origin
- United States
- Item
- Pet Sign
- Legend
- Designated Pet Area For Residents Only Please Clean Up After Your Pet
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Background Color
- Green, White
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Printed Language
- English
- Header
- No Header
- OSHA Compliant
- Yes
- Symbol
- Dog Graphic
- Legend Style
- Text
- Legend Color
- White
- Sign Legend Text Color
- White
Dimensions
- Height
- 18"
- Width
- 12"
- Thickness
- 0.035 in
Description
Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.