Zoro Homepage

Designated Smoking Area, 14 in x 10 in, Rectangle, Plastic, 103845

  • Mfr # 103845

  • Zoro # G7407878


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103845
Zoro #
G7407878
UPC #
754473195076
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Smoking Area Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.