Zoro Homepage

Desktop Label Printer, BBP12 Series, Single Color Capability

  • Mfr # BBP12-NA-PWID

  • Zoro # G8365805


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

For Use With
Labelmark Software
Printer Series
BBP12
Printer Kit Type
Label Printer Kit with Software
Max. Tape Width
4-5/8"
Label Formats Supported
Continuous and Die-Cut Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBP12-NA-PWID
Zoro #
G8365805
UPC #
754473609924
Country of Origin
China

Dimensions

Max. Tape Width
4-5/8"
Overall Length
10-3/16"
Tape Length
360 ft.
Overall Depth
10-3/16"
Overall Width
8"
Overall Height
7-1/2"
Max. Ribbon Length
360 ft.
For Core Dia.
1/2"
Font Size
8 Alpha Numeric Bitmap with Autosizing
Tape Width
4-5/8"
Max. Print Width
4.15"
Minimum Liner Width
3/4 in
Maximum Printed Label Width
4 1/8 in
Minimum Label Length
3/8 in
Maximum Printed Label Length
450 in
Compatible Label Core Diameters
3 in
Maximum Tape Length
360 ft
Maximum Label Width
4 5/8 in
Ribbon Core Diameter
1/2 in
Maximum Liner Width
4 5/8 in

Details

Item
Desktop Label Printer
For Use With
Labelmark Software
Printer Series
BBP12
Printer Kit Type
Label Printer Kit with Software
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4.0 in./sec.
Printer Display
Color LCD
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Weight
5.07 lb.
Power Source
External Universal Switching Power Supply
Application
Barcode Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Resolution
300 dpi
Printing Software Compatibility
LABELMARK(TM) Labeling Software
Printhead
Thermal Transfer/300 dpi
Color
Black/Blue/Gray
Printer Brand
Brady
Includes
(1) BBP12 Label Printer (BBP12-US), (1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM), (1) Drivers CD, (1) Power Cord, (1) Quick Start Guide, (1) Ribbon Paper Core, (1) USB Cable
Print Speed
4.0 in./sec.
Warranty
5 yr.
Printer Weight
5.07 lb.
Voltage
110V AC, 240V AC
Display
Color LCD
Barcode Printer Type
Desktop
Print Type
Direct Thermal, Thermal Transfer
Printer Power Options
AC Power
Features
Print all Basic Label Types from One Machine-Saving Costs, Reducing Downtime and Simplifying Your Labeling, The Product and Wire Identification Suite is Your Go-To Solution For Creating Product and Wire Identification Labels
Standards
FCC, CE, EAC, RCM, C-UL US, TUV/Safety, CCC, RoHS, WEEE
Printer Connectivity
Ethernet, RS232, USB
Batteries Included
No
Label Printer Application
Barcode Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Supported Languages
Bulgarian, Chinese (Simplified), Chinese (Traditional), Czech, Danish, Dutch, English (US), Finnish, French (France), German, Greek, Hungarian, Italian, Japanese, Korean, Lithuanian, Norwegian, Polish, Portuguese (Portugal), Russian, Slovak, Spanish (Spain), Swedish, Turkish
Print Preview Feature
No
Cutter Type
Automatic
Manufacturers Warranty
5 yr
Operating System
Windows 10, Windows 7, Windows 8
Barcode Capable
Yes
Product Type
Desktop Printer
Battery Included
Battery Not Included
Automatic Label Setup
No
Label Series Compatibility
2HX-, 3PS-, HX-, PS-, THT-
Included Software
Brady WorkStation Product and Wire ID Software Suite
Mode of Operation
PC Connected
Maximum Labels/Day
1,000
Print Technology
Thermal Transfer
Supported Barcode Symbologies
Aztec, Codabar, Code 11, Code 128 Subsets A,B,C, Code 128UCC, Code 39, Code 49, Code 93, EAN8,13,128, GS1 DataBar, Interleave 2 of 5, MaxiCode, Micro PDF 417, MSI, PDF 417, Planetcode, Plessey, PostNet, QR Code, Telepen, UPC A,E
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number THT-, Maximum Label Width 4 5/8 in, Maximum Labels/Day 1,000, Application Barcode Labeling, Cable and Wire, General ID, Inventory and Inspection Labeling, Laboratory ID, Starter Kit Type Not Applicable, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Feed/Cut Switch, Label Formats Supported Continuous Tapes, Die Cut Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.