This item is Discontinued.

Brady Desktop Label Printer, BBP37 Series, Multi-Color Capability BBP37

This item is Discontinued.

Brady

Desktop Label Printer, BBP37 Series, Multi-Color Capability (Discontinued)

Mfr # BBP37
Zoro # G1663000
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBP37
Zoro #
G1663000
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Tape Width
4"
Font Size
0.05" to 3.5"
Overall Width
19 in
Overall Length
14 1/4 in
Overall Height
11 in
Maximum Printed Label Width
4 in
Maximum Printed Label Length
8 1/4 ft
Maximum Liner Width
4 3/8 in
Maximum Label Width
4 in
Maximum Font Size
250 pt.
Maximum Tape Length
8 3/8 ft
Minimum Font Size
4 pt.
Minimum Label Length
1/2 in

Details

Item
Desktop Label Printer
Printer Series
BBP37
For Use With
B30 Series Labels and Ribbons, Compatible Materials: Indoor/Outdoor Grade Vinyl, Low-Halide Polyester, Pre-printed GHS/CLP Labels, Pre-printed Sign Header Labels, Tags, ToughWash Washdown Resistant Labels, Toughtstrip Floor Marking Tape, Reflective Tape, Photoluminescent Tape, Magnetic Supply, Repositionable Vinyl, Right to Know Chemical Labels, Cold Temperature Tape, Push Button and Raised Panel Labels
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
5.0 in./sec.
Printer Display
Color Touch Screen
Color Printing Capability
Multi-Color
Printhead Resolution
300 dpi
Printing Software Compatibility
Brady(R) Workstation
Printer Power Options
AC Power
Application
Arc Flash Labels, Cold-Temperature Labeling, Equipment ID, Facility ID, GHS and Chemical Labels, Glow in the Dark Labels, Lean/5S Labeling, Magnetic Labeling, Panel ID, Pipe Markers, Push Button Labeling, Reflective Labels, Safety ID, Signs, Tags
Warranty
5 yr.
Includes
BBP(R) 37 Printer, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Quick Start Guide, USB Cable
Features
XY Cutter and Auto Cutter, No Calibration Required, 5 Years Warranty, Auto Label Set Up, Full Size QWERTY Keyboard, 240MB Memory, Linear and 2D Barcode Symbologies, Serialization, 95 Special Characters, 664 Symbols, Print Preview, Prints Multiple Copies, Import Fonts and Graphics, Auto Shut Off, Label Wizards: Custom, Templates, Pipe Marker, Arc Flash, Right to Know, Tags, WHMIS, QuickLabel, Circle Gauge, GHS/CLP, Gradient Scale, Languages: English, Spanish, Portuguese, French
Printer Connectivity
Ethernet, USB
Printer Weight
36 lb
Standards
cULus, CE, UL-AR & S Mark, UL NOM CoC, RCM Mark, EAC, KC, CCC, RoHS, BIS, BSMI, LOA, SABS
Color
Multiple
Printhead
Thermal Transfer/300 dpi
Display
Touch-Screen, Color LCD
Supported Barcode Symbologies
Code 128 (Auto), Code 39, Interleave 2 of 5, PDF 417, QR Code
Power Source
AC Power
Ribbon Series Compatibility
B30 Series
Manufacturers Warranty
5 yr
Included Software
Brady Workstation Safety and Facility Identification Software Suite
Product Type
Desktop Printer
Mode of Operation
PC Connected, Standalone
Battery Included
Battery Not Included
Maximum Labels/Day
600
Built-In Label Templates
Arc Flash, Circle Gauge, Custom Labels, General Templates, GHS/CLP, Gradient Scale, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS
Barcode Capable
Yes
Automatic Label Setup
Yes
Cutter Type
XY Cutter
Supported Languages
English (US), French (France), Portuguese (Portugal), Spanish (Spain)
Print Technology
Thermal Transfer
Print Preview Feature
Yes
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Voltage
110V AC, 240V AC
Label Series Compatibility
B30-, B30C-, B30EP-
Compatible Mfr Part Number
B30-
Input Method
Keyboard
Serialization Supported
Serialization Supported
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Mfr Part Number B30-, Maximum Label Width 4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Equipment ID, Facility Safety ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility B30-, B30C-, B30EP-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.