Desktop Label Printer, BBP85 Series, Multi-Color Capability
Mfr # BBP85
Zoro # G7590685
product price: $4,450.99
/ea
Free Shipping & Returns
Key Features
Printer Series
BBP85
For Use With
BBP(R)85 and PowerMark(R) Thermal Transfer Ribbons and Tapes, MarkWare(TM) Facility Identification Software, Windows(R) Based Driver for 3rd Party Software Use
Printer Kit Type
Label Printer
Max. Tape Width
10"
Label Formats Supported
Continuous Labels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBP85
Zoro #
G7590685
UPC #
754473855079
Country of Origin
Malaysia
Dimensions
Max. Tape Width
10"
Font Size
5 to 630 pt.
Overall Width
18 1/4 in
Overall Height
12 in
Overall Length
20 in
Maximum Liner Width
10 1/4 in
Maximum Tape Length
16 3/4 ft
Maximum Printed Label Width
10 in
Minimum Font Size
4 pt.
Minimum Label Length
2 in
Maximum Printed Label Length
16 3/4 ft
Maximum Label Width
10 in
Maximum Font Size
640 pt.
Description
Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 24VK94, Compatible Mfr Part Number B85-, Maximum Label Width 10 in, Maximum Labels/Day 100, Application Equipment ID, Warning Labeling, Starter Kit Type Not Applicable, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Keyboard, Touchscreen, Label Formats Supported Continuous Tapes, Die Cut Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.