Desktop Label Printer Kit, BBP33 Series, Single Color Capability (Discontinued)
- Mfr # 150640
- Zoro # G8487525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150640
Zoro #
G8487525
UPC #
662820986126
Country of Origin
Multiple
Dimensions
Max. Tape Width
4"
Details
Item
Desktop Label Printer Kit
Printer Series
BBP33
For Use With
Mfr. No. BBP33, LabelMark(TM) Software, MarkWare(TM) Software, Codesoft(TM) Software, Windows(R) Based Driver for 3rd Party Software Use
Printer Kit Type
Printer Kit with and LabelMark 6 Software
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4.0 in/sec
Printer Display
LCD
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Includes
BRADY BBP(R) 33 Printer, LABELMARK(TM) Pro
Printing Software Compatibility
LABELMARK(TM) Labeling Software
Printer Power Options
AC Power
Application
Cable Marking, Circuit Board ID, Equipment ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Material Handling Labeling, Panel Manufacturing, Pipe Markers, Product ID, Valve Marking, Visual Workplace Labeling, Wire Marking
Warranty
5 yr
Features
Automatic Label Formatting, Drop-In Ribbon and Label Cartridges, Nearly 500 Parts and 39 Materials
Color
Single Color Printing
Display
Monochrome LCD
Printhead
Thermal Transfer/300dpi
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Application Cable Marking, Circuit Board ID, Equipment ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Material Handling Labeling, Panel Manufacturing, Pipe Markers, Product ID, Valve Marking, Visual Workplace Labeling, Wire Marking, Printhead Resolution 300 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display Monochrome LCD, Color Single Color Printing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.