Desktop Label Printer Kit, BBP85 Series, Multi-Color Capability (Discontinued)
- Mfr # BBP85-31-KIT
- Zoro # G5715211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBP85-31-KIT
Zoro #
G5715211
UPC #
754473855192
Country of Origin
Multiple
Dimensions
Max. Tape Width
10"
Font Size
5 to 630 pt
Details
Item
Desktop Label Printer Kit
Printer Series
BBP85
For Use With
BBP(R)85 and PowerMark(R) Thermal Transfer Ribbons and Tapes, MarkWare(TM) Facility Identification Software, Windows(R) Based Driver for 3rd Party Software Use
Printer Kit Type
Printer Kit with Stand Alone Accessory Printer and MarkWare Lean Software
Label Formats Supported
Continuous Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
1.0 in/sec
Printer Display
Color Touch Screen
Color Printing Capability
Multi-Color
Printhead Resolution
300 dpi
Application
Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels
Warranty
5 yr
Printing Software Compatibility
BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
Includes
BBP(R) 31 Printer, BBP(R) 85 Printer, MARKWARE(TM) Lean Software
Features
4" to 10" Wide Labels, Multi-Color Print, Touch-Screen Interface, Automatic Label Setup, Built-In Label Design Applications, 300 Symbols, Hundreds of Pictograms and 3 Barcode Symbologies Included, 11 International Operating Languages, 8 Materials, Indoor/Outdoor Label Durability
Printer Power Options
AC Power
Color
Blue/Gray
Printhead
Thermal Transfer/300 dpi
Display
Touch-Screen, Color LCD
Description
Desktop Label Printer Kit, Color Printing Capability Multi-Color, Application Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels, Printhead Resolution 300 dpi, Label Formats Supported Continuous Labels, Display Touch-Screen, Color LCD, Color Blue/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.