Desktop Label Printer Kit, Brady IP 600 Series (Discontinued)
- Mfr # BP-IP600-LMS
- Zoro # G5690553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP-IP600-LMS
Zoro #
G5690553
UPC #
754473914936
Country of Origin
Multiple
Dimensions
Max. Tape Width
4-5/32"
Details
Item
Desktop Label Printer Kit
Printer Series
Brady IP 600
For Use With
Labelmark Software, Codesoft Software, Windows based driver for 3rd party software use
Printer Kit Type
Printer Kit with LabelMark Software
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
9.8 in/sec
Printer Display
LCD
Color Printing Capability
Single Color
Printhead Resolution
600 dpi
Printing Software Compatibility
CodeSoft(TM), LABELMARK(TM) Labeling Software, MARKWARE(TM) Tape and Label Software, Windows Based Driver for Third Party Software Use
Includes
Mfr. No. BP-IP600 IP(TM) Printer, LabelMark(TM) Standard Software CD-ROM Single User License
Warranty
5 yr
Application
Cable Marking, Equipment ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Transportation Labeling, Wire Marking
Printer Power Options
AC Power
Features
Smart Cell, Automatic Calibration for Notched, Top Loading Design for Easy Access to Materials, Auto-Cutter
Standards
WEEE
Color
Monocolor Printing
Display
LCD
Printhead
Thermal Transfer/600 dpi
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Application Cable Marking, Equipment ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Transportation Labeling, Wire Marking, Printhead Resolution 600 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display LCD, Color Monocolor Printing, Features Smart Cell, Automatic Calibration for Notched, Top Loading Design for Easy Access to Materials, Auto-Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.