Desktop Label Printer Kit, Bradyprinter(TM) PR600 Plus Series (Discontinued)
- Mfr # BP-PR600+-LMS
- Zoro # G5590837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP-PR600+-LMS
Zoro #
G5590837
UPC #
754473914967
Country of Origin
Multiple
Dimensions
Max. Tape Width
4"
Details
Item
Desktop Label Printer Kit
Printer Series
Bradyprinter(TM) PR600 Plus
For Use With
Labelmark Labeling Software and CodeSoft Label Design Software
Printer Kit Type
Printer Kit with LabelMark Software
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4.0 in/sec
Printer Display
LCD
Color Printing Capability
Single Color
Printhead Resolution
600 dpi
Printing Software Compatibility
CodeSoft(TM), LABELMARK(TM) Labeling Software, Windows Based Driver for Third Party Software Use
Features
LCD Menu Display With Navigator Pad, Higher Printhead Heat Settings, Fast And Easy Print Registration, Compatible With Brady Label Design Software, Rugged Design With Metal Cover, Simplified Maintenance
Application
Cable Marking, Equipment ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Transportation Labeling, Wire Marking
Warranty
5 yr
Printer Power Options
AC Power
Includes
Mfr. No. BP-PR600+ Printer, LabelMark(TM) Standard Software CD-ROM Single User License
Standards
WEEE
Color
Monocolor Printing
Display
LCD
Printhead
Thermal Transfer/600 dpi
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Application Cable Marking, Equipment ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Transportation Labeling, Wire Marking, Printhead Resolution 600 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display LCD, Color Monocolor Printing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.