Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52041
Zoro #
G1841567
UPC #
754473520410
Country of Origin
Taiwan, Province of China
Dimensions
Max. Tape Width
4"
Details
Item
Desktop Label Printer
Printer Series
MiniMark Industrial
For Use With
MarkWare Software, Windows based driver for 3rd party software use
Printer Kit Type
Label Printer
Label Formats Supported
Continuous Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
3.0 in/sec
Printer Display
None
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Printing Software Compatibility
MARKWARE(TM) Tape and Label Software
Includes
Cleaning Kit, MarkWare(TM) Express Software, MiniMark Printer, USB Cable
Printer Power Options
AC Power
Features
Vinyl, Polyester, Auto Cutter, 7 Label Materials, 12 Colors
Application
Equipment ID, Facility ID, Lean/5S Labeling, Pipe Markers, Safety ID, Signs
Warranty
5 yr
Standards
RoHS Pass 2011/65/EU, EU REACH SVHC, EU PFOS, EU PFOA, EU REACH Annex 17
Color
Single Color Printing
Display
LED
Printhead
Thermal Transfer/203 dpi
Description
Desktop Label Printer, Color Printing Capability Single Color, Application Equipment ID, Facility ID, Lean/5S Labeling, Pipe Markers, Safety ID, Signs, Printhead Resolution 300 dpi, Label Formats Supported Continuous Labels, Display LED, Color Single Color Printing, Features Vinyl, Polyester, Auto Cutter, 7 Label Materials, 12 Colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.