Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Full Color, 4,800 dpi

  • Mfr # J7300-W-LAB

  • Zoro # G713367978


product price: $2,829.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
J7300
Includes
AC Adapter, BWS-LABS-EM Brady Workstation Laboratory Suite, J-ALIGN 4 in Wide Vinyl Media Starter Role, P-CMY-1 CMY Ink Cartridge with Built-In Printhead, P-K-1 Black Ink Cartridge with Built-In Printhead, Power Cord, USB Cable, USB Flash Drive with Product Information
Power Source
AC Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7300-W-LAB
Zoro #
G713367978
UPC #
888434627570
Country of Origin
Malaysia

Dimensions

Overall Height
9 1/8 in
Overall Width
14 3/4 in
Overall Length
20 1/4 in
Maximum Printed Label Length
48 in
Minimum Label Length
1/4 in
Maximum Label Width
4 1/4 in
Compatible Label Core Diameters
3 in
Maximum Printed Label Width
4 1/4 in
Maximum Liner Width
4 1/4 in
Minimum Liner Width
3/4 in

Details

Item
Color Label Printer
Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
J7300
Includes
AC Adapter, BWS-LABS-EM Brady Workstation Laboratory Suite, J-ALIGN 4 in Wide Vinyl Media Starter Role, P-CMY-1 CMY Ink Cartridge with Built-In Printhead, P-K-1 Black Ink Cartridge with Built-In Printhead, Power Cord, USB Cable, USB Flash Drive with Product Information
Power Source
AC Power
Voltage
110V AC, 240V AC
Printhead Resolution
4,800 dpi
Color Printing Capability
Full Color
Color
Blue, Gray
Printer Weight
36 lb
Display
Color LCD Touch Screen
Maximum Print Speed
1.2 in/sec
Standards
OSHA/ANSI, RoHS Compliance with Directive 2011/65/EU and 2015/863, UL
Printing Software Compatibility
Brady Link360(R), Brady Workstation, Windows Based Driver for 3rd Party Software Use
Label Formats Supported
Cut at the End of Print Jobs, Cut Between Labels, Full Cut
Application
General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Safety Identification
Label Series Compatibility
J-, JC, JPSL-, P-
Included Software
Laboratory ID
Maximum Labels/Day
5,000
Cutter Type
After Label at End of Job or No Cutoff, Standard Cutter, Straight Cut, Without Label Retention
Compatible Mfr Part Number
J-25-2475, J-260-2569, J-260-2585, J-260-2595, J-262-7425J, J-37-7425J, J-55-2475, J-88-7425J, JC-1125-2595, JC-1125-7425J, JC-2250-2595, JC-2500-2509, JC-4000-2569
Print Preview Feature
Yes
Supported Languages
Barcode Capable
Yes
Automatic Label Setup
Yes
Mode of Operation
PC Connected
Built-In Label Templates
General Laboratory, GHS Labels, Specimen, Storage and Disposal
Product Type
Handheld Printer
Print Technology
Inkjet
Battery Included
Battery Not Included
Continuous and Die-Cut Materials Supported
Continuous and Die-Cut
Operating System
Windows(R) 10, Windows(R) 11
Starter Kit Type
Laboratory Identification
Input Method
Touchscreen
Manufacturers Warranty
2 yr
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Full Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number J-, JC-, JPSL-, P-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Application General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Safety Identification, Starter Kit Type Laboratory Identification, Mode of Operation PC Connected, Power Source AC Power, Print Technology Inkjet, Printhead Resolution 4,800 dpi, Input Method Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.