Zoro Homepage

Desktop Printer, Full Color, 4,800 dpi

  • Mfr # J7300-W-PWID

  • Zoro # G213368024


product price: $2,829.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
J7300
Includes
AC Adapter, BWS-PWIDS-EM Brady Workstation Product and Wire Identification Suite, J-ALIGN 4 in Wide Vinyl Media Starter Role, P-CMY-1 CMY Ink Cartridge with Built-In Printhead, P-K-1 Black Ink Cartridge with Built-In Printhead, Power Cord, USB Cable, USB Flash Drive with Product Information
Power Source
AC Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7300-W-PWID
Zoro #
G213368024
UPC #
888434627556
Country of Origin
Malaysia

Dimensions

Overall Length
20 1/4 in
Overall Width
14 3/4 in
Overall Height
9 1/8 in
Minimum Label Length
1/4 in
Minimum Liner Width
3/4 in
Maximum Printed Label Length
48 in
Compatible Label Core Diameters
3 in
Maximum Label Width
4 1/4 in
Maximum Liner Width
4 1/4 in
Maximum Printed Label Width
4 1/4 in

Details

Item
Color Label Printer
Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
J7300
Includes
AC Adapter, BWS-PWIDS-EM Brady Workstation Product and Wire Identification Suite, J-ALIGN 4 in Wide Vinyl Media Starter Role, P-CMY-1 CMY Ink Cartridge with Built-In Printhead, P-K-1 Black Ink Cartridge with Built-In Printhead, Power Cord, USB Cable, USB Flash Drive with Product Information
Power Source
AC Power
Voltage
110V AC, 240V AC
Printhead Resolution
4,800 dpi
Color Printing Capability
Full Color
Printing Software Compatibility
Brady Link360(R), Brady Workstation, Windows Based Driver for 3rd Party Software Use
Maximum Print Speed
1.2 in/sec
Printer Weight
36 lb
Display
Color LCD Touch Screen
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Warehouse Marking
Color
Blue, Gray
Label Formats Supported
Cut at the End of Print Jobs, Cut Between Labels, Full Cut
Standards
OSHA/ANSI, RoHS Compliance with Directive 2011/65/EU and 2015/863, UL
Print Preview Feature
Yes
Battery Included
Battery Not Included
Included Software
Product and Wire ID
Product Type
Handheld Printer
Input Method
Touchscreen
Starter Kit Type
Cable and Wire Labeling
Label Series Compatibility
J-, JC, JPSL-, P-
Continuous and Die-Cut Materials Supported
Continuous and Die-Cut
Maximum Labels/Day
5,000
Barcode Capable
Yes
Supported Languages
Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Greek, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Punjabi, Slovak, Slovenian, Spanish (Universal), Swedish, Thai, Turkish, Vietnamese
Cutter Type
After Label at End of Job or No Cutoff, Standard Cutter, Straight Cut, Without Label Retention
Serialization Supported
Serialization Supported
Automatic Label Setup
Yes
Mode of Operation
PC Connected
Operating System
Windows(R) 10, Windows(R) 11
Built-In Label Templates
Arc Flash Labels, Asset ID, Barcodes, Bins
Print Technology
Inkjet
Manufacturers Warranty
2 yr
Compatible Mfr Part Number
J-25-2475, J-260-2569, J-260-2585, J-260-2595, J-262-7425J, J-37-7425J, J-55-2475, J-88-7425J, JC-1125-2595, JC-1125-7425J, JC-2250-2595, JC-2500-2509, JC-4000-2569
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Full Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number J-, JC-, JPSL-, P-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Warehouse Marking, Starter Kit Type Cable and Wire Labeling, Mode of Operation PC Connected, Power Source AC Power, Print Technology Inkjet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.