Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Full Color, 4,800 dpi

  • Mfr # J7300-W-SFID

  • Zoro # G713368043


product price: $2,909.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
J7300
Includes
AC Adapter, BWS-SFIDS-NA-EM Brady Workstation Safety and Facility Identification, J-ALIGN 4 in Wide Vinyl Media Starter Role, P-CMY-1 CMY Ink Cartridge with Built-In Printhead, P-K-1 Black Ink Cartridge with Built-In Printhead, Power Cord, USB Cable, USB Flash Drive with Product Information
Power Source
AC Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J7300-W-SFID
Zoro #
G713368043
UPC #
888434627532
Country of Origin
Malaysia

Dimensions

Overall Width
14 3/4 in
Overall Height
9 1/8 in
Overall Length
20 1/4 in
Minimum Liner Width
3/4 in
Maximum Printed Label Length
48 in
Maximum Label Width
4 1/4 in
Maximum Printed Label Width
4 1/4 in
Minimum Label Length
1/4 in
Compatible Label Core Diameters
3 in
Maximum Liner Width
4 1/4 in

Details

Item
Color Label Printer
Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
J7300
Includes
AC Adapter, BWS-SFIDS-NA-EM Brady Workstation Safety and Facility Identification, J-ALIGN 4 in Wide Vinyl Media Starter Role, P-CMY-1 CMY Ink Cartridge with Built-In Printhead, P-K-1 Black Ink Cartridge with Built-In Printhead, Power Cord, USB Cable, USB Flash Drive with Product Information
Power Source
AC Power
Voltage
110V AC, 240V AC
Printhead Resolution
4,800 dpi
Color Printing Capability
Full Color
Standards
OSHA/ANSI, RoHS Compliance with Directive 2011/65/EU and 2015/863, UL
Application
Exit and Egress Marking, Facility Identification, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inspection Tagging, Lean and 5s Labeling, Lockout Tagout, Marine Labeling, Pipe and Valve Marking, Safety Identification
Display
Color LCD Touch Screen
Color
Blue, Gray
Maximum Print Speed
1.2 in/sec
Printing Software Compatibility
Brady Link360(R), Brady Workstation, Windows Based Driver for 3rd Party Software Use
Label Formats Supported
Cut at the End of Print Jobs, Cut Between Labels, Full Cut
Printer Weight
36 lb
Battery Included
Battery Not Included
Built-In Label Templates
Energy Source Tags, Lockout Tagout, Pipe Markers, Signage
Starter Kit Type
Facility Safety Identification
Included Software
Safety and Facility ID
Maximum Labels/Day
5,000
Manufacturers Warranty
2 yr
Product Type
Handheld Printer
Continuous and Die-Cut Materials Supported
Continuous and Die-Cut
Print Technology
Inkjet
Cutter Type
After Label at End of Job or No Cutoff, Standard Cutter, Straight Cut, Without Label Retention
Automatic Label Setup
Yes
Barcode Capable
Yes
Mode of Operation
PC Connected
Operating System
Windows(R) 10, Windows(R) 11
Label Series Compatibility
J-, JC, JPSL-, P-
Supported Languages
Print Preview Feature
Yes
Compatible Mfr Part Number
J-25-2475, J-260-2569, J-260-2585, J-260-2595, J-262-7425J, J-37-7425J, J-55-2475, J-88-7425J, JC-1125-2595, JC-1125-7425J, JC-2250-2595, JC-2500-2509, JC-4000-2569
Input Method
Touchscreen
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Full Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number J-, JC-, JPSL-, P-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Application Exit and Egress Marking, Facility Identification, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inspection Tagging, Lean and 5s Labeling, Lockout Tagout, Marine Labeling, Pipe and Valve Marking, Safety Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.