Zoro Homepage

Desktop Printer, Multi-Color, 300 dpi

  • Mfr # S3700-KIT-ARC

  • Zoro # G610988641


product price: $4,509.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
(2) Black Ribbon Cartridges, 2.25 in Continuous Orange Vinyl Label, ANSI WARNING Vinyl Label, Cleaning Kit, Mouse, Power Cord, Quick Start Guide, Raised Panel Polyester Label, S3700 Safety and Facility Printer, USB Flash Drive
Power Source
AC Power
Printhead Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3700-KIT-ARC
Zoro #
G610988641
UPC #
888434627464
Country of Origin
Malaysia

Dimensions

Overall Width
19 in
Battery Size
No Battery
Overall Length
14 1/4 in
Overall Height
11 in
Minimum Label Length
1/2 in
Maximum Printed Label Width
4 in
Maximum Font Size
600 pt.
Maximum Label Width
4 in
Maximum Printed Label Length
8 1/4 ft
Minimum Font Size
4 pt.
Maximum Liner Width
4 3/8 in

Details

Item
Printer Kit
Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
(2) Black Ribbon Cartridges, 2.25 in Continuous Orange Vinyl Label, ANSI WARNING Vinyl Label, Cleaning Kit, Mouse, Power Cord, Quick Start Guide, Raised Panel Polyester Label, S3700 Safety and Facility Printer, USB Flash Drive
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
For Use With
B30, B30C, B30EP
Printer Weight
36.9 lb
Maximum Print Speed
5 in/sec
Application
Asset Tracking, Barcode Labeling, Cold temperature Labeling, Component and Equipment Labeling, Electrical Labeling, Exit and Egress Marking, Facility Identification, Food and Beverage Process Labeling, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inventory and Inspection Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Security Identification, Temperature Indicating Labeling, Warehouse Marking
Color
Blue, Gray
Standards
2011/65/EU, 2015/863
Display
Color LCD Touch Screen
Label Formats Supported
Ribbon Cartridge, Smart Media Rolls
Printing Software Compatibility
Brady Workstation, Express Labels Mobile App, Windows Based Driver for 3rd Party Software Use
Features
Media Guides and Integrated Sensors, Media Wiper
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Input Method
Keyboard, Touchscreen
Compatible Mfr Part Number
B30-25-595-ANSIWA, B30-R10000, B30C-2250-595-OR, B30EP-174-593-WT, BWS-SFIDS-NA-EM, PCK-6, S3700-WB
Battery Included
Battery Not Included
Cutter Type
Automatic, XY Cutter
Print Preview Feature
Yes
Supported Languages
Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Thai, Turkish, Vietnamese
Print Technology
Thermal Transfer
Maximum Labels/Day
600
Included Software
Brady Workstation Safety and Facility ID Software
Built-In Label Templates
Arc Flash, Circle Gauge, GHS/CLP, Gradient Scale, Pipe Marker, Right-to-Know, WHMIS
Manufacturers Warranty
5 yr
Automatic Label Setup
Yes
Product Type
Desktop Printer
Label Series Compatibility
S3700
Supported Barcode Symbologies
PDF417, QR Code
Barcode Capable
Yes
Continuous and Die-Cut Materials Supported
Die-Cut Labels
Starter Kit Type
Arc Flash
Ribbon Series Compatibility
B30 Series
Compatible Label Media Format
Precut Roll

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 24VK94, 6UMP2, 6UMV6, 6UMW4, 6XHA6, 810HW7, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.