Zoro Homepage

Desktop Printer, Multi-Color, 300 dpi

  • Mfr # S3700-KIT-GHS

  • Zoro # G310988545


product price: $4,139.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
(2) Black Ribbon Cartridges, Cleaning Kit, Mouse, Power Cord, Pre-Printed GHS Label, Quick Start Guide, S3700 Safety and Facility Printer, USB Cord, USB Flash Drive
Power Source
AC Power
Printhead Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3700-KIT-GHS
Zoro #
G310988545
UPC #
888434627457
Country of Origin
Malaysia

Dimensions

Battery Size
No Battery
Overall Width
19 in
Overall Length
14 1/4 in
Overall Height
11 in
Maximum Liner Width
4 3/8 in
Maximum Font Size
600 pt.
Maximum Printed Label Width
4 in
Maximum Printed Label Length
8 1/4 ft
Minimum Label Length
1/2 in
Minimum Font Size
4 pt.
Maximum Label Width
4 in

Details

Item
Printer Kit
Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
(2) Black Ribbon Cartridges, Cleaning Kit, Mouse, Power Cord, Pre-Printed GHS Label, Quick Start Guide, S3700 Safety and Facility Printer, USB Cord, USB Flash Drive
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Printer Weight
36.9 lb
Color
Blue, Gray
Maximum Print Speed
5 in/sec
Display
Color LCD Touch Screen
For Use With
B30, B30C, B30EP
Standards
2011/65/EU, 2015/863
Features
Media Guides and Integrated Sensors, Media Wiper
Application
Asset Tracking, Barcode Labeling, Cold temperature Labeling, Component and Equipment Labeling, Electrical Labeling, Exit and Egress Marking, Facility Identification, Food and Beverage Process Labeling, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inventory and Inspection Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Security Identification, Temperature Indicating Labeling, Warehouse Marking
Label Formats Supported
Ribbon Cartridge, Smart Media Rolls
Printing Software Compatibility
Brady Workstation, Express Labels Mobile App, Windows Based Driver for 3rd Party Software Use
Maximum Labels/Day
600
Input Method
Keyboard, Touchscreen
Label Series Compatibility
S3700
Print Technology
Thermal Transfer
Compatible Mfr Part Number
B30-260-7569-CLP4B, B30-262-7569-CLP4B, B30-R10000, BWS-SFIDS-NA-EM, PCK-6, S3700-WB
Manufacturers Warranty
5 yr
Supported Languages
Automatic Label Setup
Yes
Barcode Capable
Yes
Print Preview Feature
Yes
Supported Barcode Symbologies
PDF417, QR Code
Built-In Label Templates
Arc Flash, Circle Gauge, GHS/CLP, Gradient Scale, Pipe Marker, Right-to-Know, WHMIS
Product Type
Desktop Printer
Included Software
Brady Workstation Safety and Facility ID Software
Continuous and Die-Cut Materials Supported
Die-Cut Labels
Cutter Type
Automatic, XY Cutter
Battery Included
Battery Not Included
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Starter Kit Type
Globally Harmonized System (GHS)
Ribbon Series Compatibility
B30 Series
Compatible Label Media Format
Precut Roll

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 24VK94, 39F431, 39F443, 6UMW4, 810HW7, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.