Zoro Homepage

Desktop Printer, Multi-Color, 300 dpi

  • Mfr # S3700-KIT-LEAN

  • Zoro # G010988562


product price: $5,899.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
2.25 in Continuous White Vinyl Label, 2.25 in Continuous Yellow Polyester Label, 2.25 in Continuous Yellow Vinyl Label, 2.5 in Continuous Magnetic Polyester Label, 3.85 x 2.25 in White Vinyl Label, 4 in Continuous Yellow Label, 4 in White Vinyl Continuous Label, 4-Color Ribbon Cartridge, 4.25 in Continuous Magnetic Polyester Label, Black Ribbon Cartridge, Blue Ribbon Cartridge, Cleaning Kit, Mouse, Power Cord, Quick Start Guide, Red Ribbon Cartridge, S3700 Safety and Facility Printer, USB Flash Drive, White Ribbon Cartridge
Power Source
AC Power
Printhead Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3700-KIT-LEAN
Zoro #
G010988562
UPC #
888434627440
Country of Origin
Malaysia

Dimensions

Overall Height
11 in
Battery Size
No Battery
Overall Width
19 in
Overall Length
14 1/4 in
Maximum Printed Label Width
4 in
Maximum Liner Width
4 3/8 in
Maximum Label Width
4 in
Minimum Label Length
1/2 in
Minimum Font Size
4 pt.
Maximum Font Size
600 pt.
Maximum Printed Label Length
8 1/4 ft

Details

Item
Printer Kit
Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
2.25 in Continuous White Vinyl Label, 2.25 in Continuous Yellow Polyester Label, 2.25 in Continuous Yellow Vinyl Label, 2.5 in Continuous Magnetic Polyester Label, 3.85 x 2.25 in White Vinyl Label, 4 in Continuous Yellow Label, 4 in White Vinyl Continuous Label, 4-Color Ribbon Cartridge, 4.25 in Continuous Magnetic Polyester Label, Black Ribbon Cartridge, Blue Ribbon Cartridge, Cleaning Kit, Mouse, Power Cord, Quick Start Guide, Red Ribbon Cartridge, S3700 Safety and Facility Printer, USB Flash Drive, White Ribbon Cartridge
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Maximum Print Speed
5 in/sec
Color
Blue, Gray
Features
Media Guides and Integrated Sensors, Media Wiper
Display
Color LCD Touch Screen
Standards
2011/65/EU, 2015/863
Printing Software Compatibility
Brady Workstation, Express Labels Mobile App, Windows Based Driver for 3rd Party Software Use
Label Formats Supported
Ribbon Cartridge, Smart Media Rolls
Printer Weight
36.9 lb
For Use With
B30, B30C, B30EP
Application
Asset Tracking, Barcode Labeling, Cold temperature Labeling, Component and Equipment Labeling, Electrical Labeling, Exit and Egress Marking, Facility Identification, Food and Beverage Process Labeling, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inventory and Inspection Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Security Identification, Temperature Indicating Labeling, Warehouse Marking
Print Technology
Thermal Transfer
Label Series Compatibility
S3700
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Supported Barcode Symbologies
PDF417, QR Code
Product Type
Desktop Printer
Maximum Labels/Day
600
Cutter Type
Automatic, XY Cutter
Compatible Mfr Part Number
B30-219-595-BLNKWT, B30-R10000, B30-R10000-BL, B30-R10000-KRYG-8, B30-R10000-RD, B30-R10000-WT, B30C-2250-483YL-KT, B30C-2250-595-WT, B30C-2250-595-YL, B30C-2500-509-WT, B30C-4000-595-WT, B30C-4000-595-YL, B30C-4250-509-WT, BWS-SFIDS-NA-EM, PCK-6, S3700-WB
Barcode Capable
Yes
Included Software
Brady Workstation Safety and Facility ID Software
Automatic Label Setup
Yes
Input Method
Keyboard, Touchscreen
Print Preview Feature
Yes
Continuous and Die-Cut Materials Supported
Die-Cut Labels
Supported Languages
Battery Included
Battery Not Included
Manufacturers Warranty
5 yr
Built-In Label Templates
Arc Flash, Circle Gauge, GHS/CLP, Gradient Scale, Pipe Marker, Right-to-Know, WHMIS
Ribbon Series Compatibility
B30 Series
Starter Kit Type
5S
Compatible Label Media Format
Precut Roll

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 24VK94, 40AW45, 45LT35, 6UMR0, 6UMR2, 6UMR5, 6UMR7, 6UMW4, 6UMW5, 6UMW9, 6UMX0, 6XGX5, 6XHA7, 6XHA8, 810HW7, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.