Zoro Homepage

Desktop Printer, Multi-Color, 300 dpi

  • Mfr # S3700-KIT-STARTER

  • Zoro # G110988523


product price: $5,769.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
(2) Black Ribbon Cartridges, 1.125 in Continuous White Vinyl Label, 2.25 in Continuous White Vinyl Label, 2.25 in Continuous Yellow Vinyl Label, 4 in Continuous White Vinyl Label, 4 in Continuous Yellow Vinyl Label, 4 x 6 in White Vinyl Label Cleaning Kit, Mouse, OSHA Danger Tags, Power Cord, Quick Start Guide, Red Ribbon Cartridge, S3700 Safety and Facility Printer, USB Cord, USB Flash Drive, White Ribbon Cartridge
Power Source
AC Power
Printhead Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3700-KIT-STARTER
Zoro #
G110988523
UPC #
888434627433
Country of Origin
Malaysia

Dimensions

Overall Length
14 1/4 in
Overall Width
19 in
Overall Height
11 in
Battery Size
No Battery
Maximum Font Size
600 pt.
Minimum Font Size
4 pt.
Minimum Label Length
1/2 in
Maximum Label Width
4 in
Maximum Printed Label Width
4 in
Maximum Liner Width
4 3/8 in
Maximum Printed Label Length
8 1/4 ft

Details

Item
Printer Kit
Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
(2) Black Ribbon Cartridges, 1.125 in Continuous White Vinyl Label, 2.25 in Continuous White Vinyl Label, 2.25 in Continuous Yellow Vinyl Label, 4 in Continuous White Vinyl Label, 4 in Continuous Yellow Vinyl Label, 4 x 6 in White Vinyl Label Cleaning Kit, Mouse, OSHA Danger Tags, Power Cord, Quick Start Guide, Red Ribbon Cartridge, S3700 Safety and Facility Printer, USB Cord, USB Flash Drive, White Ribbon Cartridge
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
For Use With
B30, B30C, B30EP
Printer Weight
36.9 lb
Printing Software Compatibility
Brady Workstation, Express Labels Mobile App, Windows Based Driver for 3rd Party Software Use
Application
Asset Tracking, Barcode Labeling, Cold temperature Labeling, Component and Equipment Labeling, Electrical Labeling, Exit and Egress Marking, Facility Identification, Food and Beverage Process Labeling, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inventory and Inspection Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Security Identification, Temperature Indicating Labeling, Warehouse Marking
Features
Media Guides and Integrated Sensors, Media Wiper
Standards
2011/65/EU, 2015/863
Color
Blue, Gray
Label Formats Supported
Ribbon Cartridge, Smart Media Rolls
Maximum Print Speed
5 in/sec
Display
Color LCD Touch Screen
Print Technology
Thermal Transfer
Continuous and Die-Cut Materials Supported
Die-Cut Labels
Supported Languages
Battery Included
Battery Not Included
Label Series Compatibility
S3700
Included Software
Brady Workstation Safety and Facility ID Software
Built-In Label Templates
Arc Flash, Circle Gauge, GHS/CLP, Gradient Scale, Pipe Marker, Right-to-Know, WHMIS
Input Method
Keyboard, Touchscreen
Product Type
Desktop Printer
Cutter Type
Automatic, XY Cutter
Starter Kit Type
Printer and Label
Compatible Mfr Part Number
B30-25-595-BLNKWT, B30-255-851-WHT, B30-R10000, B30-R10000-RD, B30-R10000-WT, B30C-1125-595-WT, B30C-2250-595-WT, B30C-2250-595-YL, B30C-4000-595-WT, B30C-4000-595-YL, BWS-SFIDS-NA-EM, PCK-6, S3700-WB
Print Preview Feature
Yes
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Manufacturers Warranty
5 yr
Supported Barcode Symbologies
PDF417, QR Code
Automatic Label Setup
Yes
Maximum Labels/Day
600
Barcode Capable
Yes
Ribbon Series Compatibility
B30 Series
Compatible Label Media Format
Precut Roll

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 24VK94, 6UMP9, 6UMR0, 6UMR2, 6UMR5, 6UMR7, 6UMW4, 6UMW9, 6UMX0, 6XGX8, 800TH0, 810HW7, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.