Zoro Homepage

Desktop Printer, Multi-Color, 301 dpi

  • Mfr # S3700-KIT-LOTO

  • Zoro # G616424051


product price: $4,949.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3700-KIT-LOTO
Zoro #
G616424051
UPC #
888434623800
Country of Origin
Malaysia

Details

Item
Printer Kit

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 56KF91, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600, Starter Kit Type Lockout Tagout Labeling, Mode of Operation Mobile Device Connected, PC Connected, Standalone, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 301 dpi, Input Method Keyboard, Touchscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.