Zoro Homepage

Desktop Printer, Single Color, 300 dpi

  • Mfr # 176712

  • Zoro # G611904022


product price: $1,989.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Includes
Power Source
AC Power
Voltage
100 to 240V AC
Printhead Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176712
Zoro #
G611904022
UPC #
888434625880
Country of Origin
Malaysia

Dimensions

Overall Width
9 in
Overall Height
9 1/2 in
Overall Length
12 in
Maximum Label Width
4 1/4 in
Minimum Label Length
1/4 in
Maximum Printed Label Width
4 in
Maximum Printed Label Length
5 ft
Maximum Font Size
250 pt.
Minimum Font Size
4 pt.

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 822HZ5, 822HZ8, 822J02, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 3,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.