Zoro Homepage

Desktop Printer, Single Color, 300 dpi

  • Mfr # 177226

  • Zoro # G615705595


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Max. Label Width
4.25 in
Printhead Resolution
300 dpi
Min. Label Length
0.125 in
Voltage
100 to 240 V
Min. Label Width
0.158 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177226
Zoro #
G615705595
UPC #
888434630563
Country of Origin
Malaysia

Dimensions

Max. Label Width
4.25 in
Min. Label Length
0.125 in
Min. Label Width
0.158 in
Max. Label Length
60 in

Details

Item
Label & Barcode Printer
Printhead Resolution
300 dpi
Voltage
100 to 240 V
Display
Color LCD Touch Screen
Color
Blue, Gray
Includes
(1) i7500 Printer 300dpi, (1) Serrated tear bar (installed), (1) T-20 wrench (177738), (1) Power cord (US plug), (1) USB cable, (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWIDS-EM), (1) QuickStart Guide

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number 2FR-, 2HT-, 2HX-, 2LSZH-, 3FR-, 3HT-, 3PS-, APL-, DR-, DT-, FR-, HCM-, HSNX-, HT-, HX-, i75-, LSZH-, PS-, THT-, THTC-, THTCLP-, THTCLT, THTEL-, THTEP-, THTFP-, THTFT-, THTHD-, THTPNP-, THTRDS-, THTRO-, THTTL-, XTHT-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 7,000, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Direct Thermal, Thermal Transfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.