Zoro Homepage

Desktop Printer, Single Color, 300 dpi

  • Mfr # 177714

  • Zoro # G715705594


product price: $3,899.99
/ea
Free Shipping & Returns

Key Features

Min. Label Width
0.158 in
Min. Label Length
0.125 in
Printhead Resolution
300 dpi
Display
Color LCD Touch Screen
Max. Label Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177714
Zoro #
G715705594
UPC #
888434635360
Country of Origin
Malaysia

Dimensions

Min. Label Width
0.158 in
Min. Label Length
0.125 in
Max. Label Length
60 in
Max. Label Width
4.25 in

Details

Item
Label & Barcode Printer
Printhead Resolution
300 dpi
Display
Color LCD Touch Screen
Voltage
100 to 240 V
Color
Blue, Gray
Includes
(1) i7500 Printer 300dpi, (1) i7500 Heavy Duty Guillotine Auto Cutter (177724), (1) Cutter tray (177732), (1) T-20 wrench (177738), (1) Power cord (US plug), (1) USB cable, (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWIDS-EM), (1) QuickStart Guide

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number 2FR-, 2HT-, 2HX-, 2LSZH-, 3FR-, 3HT-, 3PS-, APL-, DR-, DT-, FR-, HCM-, HSNX-, HT-, HX-, i75-, LSZH-, PS-, THT-, THTC-, THTCLP-, THTCLT, THTEL-, THTEP-, THTFP-, THTFT-, THTHD-, THTPNP-, THTRDS-, THTRO-, THTTL-, XTHT-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 7,000, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Direct Thermal, Thermal Transfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.