Zoro Homepage

Desktop Printer, Single Color, 300 dpi

  • Mfr # 178432

  • Zoro # G016342511


product price: $1,479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178432
Zoro #
G016342511
UPC #
888434643693
Country of Origin
Korea, Republic of

Details

Item
Printer

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number 2HT-, 3HT-, APL-, DR-, DT-, HX-, LSZH-, PS-, THT-, THTEL-, XTHT-, ZH-, Maximum Label Width 4 1/2 in, Maximum Labels/Day 4,000, Mode of Operation PC Connected, Power Source Battery Power, Print Technology Direct Thermal, Thermal Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen, Display Color LCD, Included Software Brady Workstation, Printer Connectivity Ethernet, Serial, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.