Zoro Homepage

Desktop Printer, Single Color, 300 dpi

  • Mfr # A5500-NA-WIFI

  • Zoro # G2851119


product price: $15,839.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire, Data and Telecommunications
Color
Blue
For Use With
PC Connect
Print Type
Thermal Transfer
Barcode Printer Type
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5500-NA-WIFI
Zoro #
G2851119
UPC #
754473636777
Country of Origin
Malaysia

Dimensions

Max. Tape Width
2 in
Overall Width
15 1/8 in
Overall Height
17 7/8 in
Tape Width
2 in
Overall Depth
23 13/16 in
Maximum Wire Diameter
0.6 in
Maximum Label Width
2 in
Minimum Wire Diameter
0.06 in
Maximum Printed Label Length
4 in
Overall Length
23 7/8 in
Maximum Printed Label Width
2 in
Minimum Label Length
3/4 in

Details

Item
Flag Label Printer with Applicator
Application
Cable and Wire, Data and Telecommunications
Color
Blue
For Use With
PC Connect
Print Type
Thermal Transfer
Barcode Printer Type
Desktop
Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Display
Color Touch Screen
Printer Resolution
300 dpi
Printer Series
A5500
Maximum Print Speed
3 in/sec
Printer Kit Type
Facility Identification Kit
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Printhead
300 dpi Thermal Transfer
Color Printing Capability
Single Color
Display
Color Touch Screen
Includes
Wire ID Suite
Label Formats Supported
Die-Cut Labels
Label Printer Application
Data Communications, Wire and Cable Labeling
Features
Label/Media Format: Media and Ribbon
Printer Power Options
Lithium-Manganese Battery
Standards
California Prop 65, UNSPSC
Printer Brand
Brady
Battery Type
Lithium-Manganese
Printhead Resolution
300 dpi
Power Source
Battery Power
Printing Software Compatibility
Brady Workstation
Batteries Included
Yes
Printer Weight
75 lb
Warranty
1 yr
Voltage
110V AC, 240V AC
Ribbon/Label Cartridge Series Compatibility
A55-
Compatible Mfr Part Number
A55-
Manufacturers Warranty
1 yr
Barcode Capable
Yes
Serialization Supported
Serialization Supported
Mode of Operation
PC Connected, Standalone
Cutter Type
No Cutter
Battery Included
Battery Included
Included Software
Brady WorkStation Product and Wire ID Software Suite
Maximum Labels/Day
7,000
Print Technology
Thermal Transfer
Continuous and Die-Cut Materials Supported
Die-Cut Labels
Product Type
Desktop Printer
Operating System
Windows 10, Windows 7, Windows 8
Compatible Label Media Format
Precut Roll

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number A55-, Maximum Label Width 2 in, Maximum Labels/Day 7,000, Application Cable and Wire, Data and Telecommunications, Starter Kit Type Not Applicable, Mode of Operation PC Connected, Standalone, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen, Label Formats Supported Die-Cut Labels, Continuous and Die-Cut Materials Supported Die-Cut Labels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.