Zoro Homepage

Desktop Printer, Single Color, 600 dpi

  • Mfr # 176721

  • Zoro # G311904018


product price: $4,019.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB
Power Source
AC Power
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Features
Requires No Caliberation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176721
Zoro #
G311904018
UPC #
888434625972
Country of Origin
Malaysia

Dimensions

Maximum Label Width
4 1/4 in

Details

Item
Label Printer Kit
Printer Connectivity
Ethernet, USB
Power Source
AC Power
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Features
Requires No Caliberation
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling
Display
Color LCD Touch Screen
Maximum Labels/Day
5,000
Print Technology
Direct Thermal, Thermal Transfer
Input Method
Touchscreen
Starter Kit Type
Cable and Wire Labeling
Compatible Mfr Part Number
B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
Label Series Compatibility
B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
Battery Included
Battery Not Included
Ribbon Series Compatibility
B30 Series
Barcode Capable
Yes
Built-In Label Templates
No
Included Software
Brady Workstation, Product and Wire ID
Mode of Operation
PC Connected
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, 822HZ6, 822HZ9, 822J03, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.