Desktop Printer, Single Color, 600 dpi
Mfr # 176722
Zoro # G811903993
product price: $5,049.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet, RS232, USB 2.0, USB Host
Power Source
AC Adaptor
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Display
Color LCD Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176722
Zoro #
G811903993
UPC #
888434625989
Country of Origin
Malaysia
Dimensions
Maximum Label Width
4 3/8 in
Details
Item
Label Printer Kit
Printer Connectivity
Ethernet, RS232, USB 2.0, USB Host
Power Source
AC Adaptor
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Display
Color LCD Screen
Features
Heavy Duty, Maximum Output
Application
Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
Starter Kit Type
Cable and Wire Labeling Kit
Built-In Label Templates
No
Barcode Capable
Yes
Input Method
Touchscreen
Mode of Operation
PC connected, Stand-alone
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
Included Software
Brady Workstation, Product and Wire ID
Maximum Labels/Day
7,000
Print Technology
Direct Thermal, Thermal Transfer
Battery Included
No
Label Series Compatibility
3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT-
Compatible Mfr Part Number
3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT-
Ribbon Series Compatibility
Heatex, R4300, R4400, R4500, R4700, R4900, R6000HF, R6100, R6200, R6300, R6400, R6600, R6700, R6800
Description
Desktop Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 822HZ7, 822J01, 822J04, Compatible Mfr Part Number 3PS-, BPT-, BPTC-, BPTRDS-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, TB-, THT-, TIL-, XTHT-, ZH-, Maximum Label Width 4 3/8 in, Maximum Labels/Day 7,000, Application Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.