Zoro Homepage

Desktop Printer, Single Color

  • Mfr # I4311-WB-LAB

  • Zoro # G022705669


product price: $2,229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I4311-WB-LAB
Zoro #
G022705669
UPC #
888434668375
Country of Origin
Malaysia

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Starter Kit Type Not Applicable, Mode of Operation Mobile Device Connected, PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.