Zoro Homepage

Underground Marking Tape, Caution Buried Gas Line Below, Yellow, 2 in Wide x 1,000 ft Length

  • Mfr # 91600

  • Zoro # G5778981


product price: $166.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Yellow
Legend
Caution Buried Gas Line Below
Tape Width
2 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91600
Zoro #
G5778981
UPC #
754473916008
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
1,000 ft
Tape Thickness
5.1 mil

Details

Item
Underground Marking Tape
Material
Aluminum
Color
Yellow
Legend
Caution Buried Gas Line Below
Legend Color
Black
Metal Detectable
Yes
Product Type
Underground Marking Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Underground Marking Tape, Color Yellow, Pattern No Pattern, Legend Caution Buried Gas Line Below, Legend Color Black, Tape Thickness 5.1 mil, Tape Length 1,000 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Aluminum, Product Type Underground Marking Tape, Metal Detectable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.