Did You Wash Them?, Hand Washing Stops the Spread of Germs, 10 in x 7 in, Aluminum, 128448
- Mfr # 128448
- Zoro # G7384279
product price:Â
$
14.85
/ea
Key Features
Legend
Did You Wash Them?
Sign Material
Aluminum
Height
10 in
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128448
- Zoro #
- G7384279
- UPC #
- 754473773489
- Country of Origin
- United States
- Item
- Restroom Sign
- Legend
- Did You Wash Them?
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees F to 230 Degrees F
- Sign Background Color
- White
- Header Legend Color
- White
- Header Background Color
- Blue
- ANSI Compliant
- Yes
- Printed Language
- English
- OSHA Compliant
- Yes
- Header
- Did You Wash Them?
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10 in
- Width
- 7 in
- Thickness
- 0.035 in
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Did You Wash Them?, Legend Did You Wash Them?, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.