Zoro Homepage

Die Cut Inspection Arrows 0.187" H, PK 25

  • Mfr # DIA-375-WT-PK

  • Zoro # G8515228


product price: $79.15
/pk 25, $3.17/ea
Free Shipping & Returns

Key Features

Material
Vinyl Cloth
Width
3/8 in
Height
0.187 in
Standards
ASTM D 1000; ASTM D 2979
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA-375-WT-PK
Zoro #
G8515228
UPC #
754473604592
Country of Origin
Mexico

Dimensions

Width
3/8 in
Height
0.187 in
Thickness
0.0088 in

Details

Material
Vinyl Cloth
Standards
ASTM D 1000; ASTM D 2979
Shape
Rectangle
Color
White
UV Resistant
Yes
Application
Circuit Board Labeling
Number of Cards
25
Features
Repositionable; Abrasion-Resistant; Corrosion-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Label Type
Card
Adhesive
Repositionable Rubber
Finish
Matte
Temp. Range
-40 to 176°F

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.