
Direct Thermal Printable Paper Labels 1 in H x 2 in W White 3000/RL
Mfr # DT-17-813-3
Zoro # G215722312
product price:Â $47.19
/eaKey Features
Label Color
White
Adhesive Properties
Permanent
Adhesive
Yes
Labels per Roll
3000
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-17-813-3
Zoro #
G215722312
UPC #
754473908942
Country of Origin
Mexico
Dimensions
Width
2 in
Details
Label Color
White
Adhesive Properties
Permanent
Adhesive
Yes
Labels per Roll
3000
Label Media Format
Roll
Label Material
Direct Thermal Paper
Label Finish
Matte
Description
The B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.