
Direct Thermal Printable Paper Labels 1 in H x 4 in W White 3000/RL
Mfr # DT-276-813-3
Zoro # G815722453
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Color
White
Label Media Format
Roll
Labels per Roll
3000
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-276-813-3
Zoro #
G815722453
UPC #
754473909956
Country of Origin
United States
Dimensions
Width
4 in
Details
Adhesive
Yes
Label Color
White
Label Media Format
Roll
Labels per Roll
3000
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Label Material
Direct Thermal Paper
Description
The B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.