Direct Thermal Printable Paper Labels 3 in H x 4 in W White 1000/RL

  • Mfr # DT-76-813-1

  • Zoro # G108583303


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Application
Warehouse Marking
Width
4 in
Label Maker Tape Finish
Matte
Includes
Roll of 1000 Labels
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-76-813-1
Zoro #
G108583303
UPC #
754473909147
Country of Origin
Mexico

Dimensions

Width
4 in
Height
3 in
Size
3 in H x 4 in W
Label Maker Tape Thickness
0.004 in

Details

Item
Label
Application
Warehouse Marking
Label Maker Tape Finish
Matte
Includes
Roll of 1000 Labels
Color
White
Material
Direct Thermal Paper
Adhesive
Yes
Adhesive Properties
Permanent
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1000

Description

The B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.