
Direct Thermal Printable Paper Labels 4 in H x 4 in W White 1000/RL
Mfr # DT-161-813-1
Zoro # G315721598
product price:Â $86.29
/ea
Free Shipping & Returns
Key Features
Label Finish
Matte
Label Color
White
Adhesive
Yes
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-161-813-1
Zoro #
G315721598
UPC #
754473909161
Country of Origin
Mexico
Dimensions
Width
4 in
Details
Label Finish
Matte
Label Color
White
Adhesive
Yes
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Label Material
Direct Thermal Paper
Labels per Roll
1000
Description
The B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.