
Direct Thermal Printable Paper Labels 6 in H x 4 in W White 1000/RL
Mfr # DT-25-813-1
Zoro # G915721585
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Adhesive Properties
Permanent
Adhesive
Yes
Label Finish
Matte
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-25-813-1
Zoro #
G915721585
UPC #
754473909185
Country of Origin
Mexico
Details
Label Color
White
Adhesive Properties
Permanent
Adhesive
Yes
Label Finish
Matte
Label Media Format
Roll
Label Material
Direct Thermal Paper
Labels per Roll
1000
Description
The B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.