
Direct Thermal Printable Removable Paper Labels 1 in H x 4 in W White 3000/RL
Mfr # DT-276-816-3
Zoro # G815722385
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Removable
Adhesive
Yes
Labels per Roll
3000
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-276-816-3
Zoro #
G815722385
UPC #
754473909987
Country of Origin
Mexico
Dimensions
Width
4 in
Details
Adhesive Properties
Removable
Adhesive
Yes
Labels per Roll
3000
Label Media Format
Roll
Label Finish
Matte
Label Material
Direct Thermal Paper
Label Color
White
Description
The B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.